CRC Industries SL35911 Anti-Seize Lubricant, 8 wt. oz | Graybar Store
CRC Industries - Anti-Seize Lubricant, 8 wt. oz - SL35911
+ / - Hover over image to Zoom
Other Views

    Anti-Seize Lubricant, 8 wt. oz

    Manufacturer: CRC Industries
    Manufacturer #: SL35911
    SKU: 95072427
    $27.38
    Checking Pricing
         
    Size:8 oz.
    Color:Silver
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # SL35911
    • Color Silver
    • Size 8 oz.
    • Application General purpose anti seize lubricant
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nickel anti-seize lubricating compound - 8 wt. oz. brush top bottle. Silver semi-solid paste.