Thomas and Betts ADR35-21AR Anti-Rotational ALCUL 2 Conductor | Graybar Store
Thomas and Betts - Anti-Rotational ALCUL 2 Conductor - ADR35-21AR
+ / - Hover over image to Zoom
Other Views

    Anti-Rotational ALCUL 2 Conductor

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR35-21AR
    SKU: 25442482
    $11.43
    Checking Pricing
         
    Stud Size (Inches):3/8
    Wire Size:350 kcmil to 6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR35-21AR
    • Materials Aluminum
    • Stud Size (Inches) 3/8
    Product Overview:
    Blackburn® Anti-Rotational ALCUL 2 Conductor, Aluminum, Wire Size: 350 kcmil to 6 AWG, Stud Size (Inches): 3/8 in
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility