Phoenix Contact 2867801 Antenna | Graybar Store
Phoenix Contact - Antenna - 2867801
+ / - Hover over image to Zoom
Other Views

    Antenna

    Manufacturer: Phoenix Contact
    Manufacturer #: 2867801
    SKU: 25000029
    $267.69
    Checking Pricing
         
    Additional Features:Longer ranges than omnidirectional antennas; Point-to-point configurations with line of sight
    Packaging:1 Each
    Length:0.6 m
    Width (mm):6 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2867801
    • Additional Features Longer ranges than omnidirectional antennas; Point-to-point configurations with line of sight
    • Height 17 cm
    • Length 0.6 m
    • Width (mm) 6 mm
    • Packaging 1 Each
    • Country of Origin US - USA
    Product Overview:
    Antenna, Packaging: 1 Each, Width (mm): 6 mm, Height: 17 cm