Phoenix Contact 2867199 Antenna | Graybar Store
Phoenix Contact - Antenna - 2867199
+ / - Hover over image to Zoom
Other Views

    Antenna

    Manufacturer: Phoenix Contact
    Manufacturer #: 2867199
    SKU: 22104011
    $281.18
    Checking Pricing
         
    Additional Features:Mobile or stationary applications; Small antennas are suitable for applications with a shorter range; Large antennas are
    Packaging:1 Each
    Width (mm):0.3 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2867199
    • Additional Features Mobile or stationary applications; Small antennas are suitable for applications with a shorter range; Large antennas are
    • Height 60.9 mm
    • Width (mm) 0.3 mm
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Antenna, Packaging: 1 Each, Width (mm): 0.3 mm, Height: 60.9 mm