Square D (Schneider Electric) XB5KSB Annunciator, 85 db Buzzer, Continuous or Intermittent Operation, 22mm Pushbuttons | Graybar Store
Square D (Schneider Electric) - Annunciator, 85 db Buzzer, Continuous or Intermittent Operation, 22mm Pushbuttons - XB5KSB
+ / - Hover over image to Zoom
Other Views

    Annunciator, 85 db Buzzer, Continuous or Intermittent Operation, 22mm Pushbuttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5KSB
    SKU: 99652360
    $178.29
    Checking Pricing
         
    Shape of Head:Square
    Voltage Rating:24 V AC/V DC
    Shape:Round
    Use With:Harmony XB5 Speciality Operators
    Material:Plastic (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5KSB
    • IEC Rating IEC 60947-1; IEC
    • Shape Round
    • Shape of Head Square
    • Material Plastic (Bezel)
    • Use With Harmony XB5 Speciality Operators
    • Voltage Rating 24 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB5 Buzzer, IEC 60947-1; IEC 60947-5-1; IEC 60947-5-4, Plastic (Bezel), Square