Bussmann (Eaton) ANN-150 ANN Series 150A 125VAC/80VDC Very Fast Acting Limiter Fuse | Graybar Store
Bussmann (Eaton) - ANN Series 150A 125VAC/80VDC Very Fast Acting Limiter Fuse - ANN-150
+ / - Hover over image to Zoom
Other Views

    ANN Series 150A 125VAC/80VDC Very Fast Acting Limiter Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ANN-150
    SKU: 88050038
    $49.74
    Checking Pricing
         
    Amps:150A
    Voltage Rating:125V AC/80V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ANN-150
    • Amps 150A
    • Fuse Dimension 3-3/16 L x 7/8 in. W
    • Fuse Type Very Fast-Acting Limiter Fuse
    Product Overview:
    ANN Series 150A 125VAC/80VDC very fast acting limiter fuse. Dimensions 3 3/16 L x 7/8 in. W.
    • Very Fast-Acting (High Speed of Response to Short-Circuit Currents
    • Link Element Visible Through Mica Window
    • Stud Mounts in Buss Fuse Block 4164
    • UL Recognized, 35-400A, 500A DC Only, Guide JFHR2, File E56412