Hubbell Premise Wiring AFP14I iStation® Angled rear Loading Faceplate | Graybar Store
Hubbell Premise Wiring - iStation® Angled rear Loading Faceplate - AFP14I
+ / - Hover over image to Zoom
Other Views

    iStation® Angled rear Loading Faceplate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: AFP14I
    SKU: 96094096
    $4.05
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Horizontal
    Dimensions (Inches):2.75 W x 0.77 D x 4.5 H
    Part Number:AFP14I
    Color:Light Almond
    Packaging:1 Each
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # AFP14I
    • Color Light Almond
    • Part Number AFP14I
    • Mounting Style Flush Mount
    • Type Angled Faceplate
    • No. of Ports 4
    • Additional Features Horizontal
    • Dimensions (Inches) 2.75 W x 0.77 D x 4.5 H
    • Material Thermoplastic
    • Packaging 1 Each
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Angled Wallplate, Light Almond, Flush Mount, Thermoplastic, No. of Ports: 4, Dimension (Inches): 2.75 W x 0.77 D x 4.5 H in