Wiremold (Legrand) CM-ARA-WH Angled Raceway Adapter | Graybar Store
Wiremold (Legrand) - Angled Raceway Adapter - CM-ARA-WH
+ / - Hover over image to Zoom
Other Views

    Angled Raceway Adapter

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: CM-ARA-WH
    SKU: 25181041
    $2.48
    Checking Pricing
         
    Additional Features:2 Module Spaces
    No. of Gangs:2-Gang
    Brand or Series:CM
    Use With:5507 Series Faceplate opening; Multi-Channel Raceway Device Brackets; Wallsource Device Mounting Brackets
    No. of Ports:2
    Fitting Type:Angled Raceway Adapter
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # CM-ARA-WH
    • Color White
    • No. of Ports 2
    • Additional Features 2 Module Spaces
    • Body Type Angled
    • Brand or Series CM
    • Fitting Type Angled Raceway Adapter
    • No. of Gangs 2-Gang
    • Use With 5507 Series Faceplate opening; Multi-Channel Raceway Device Brackets; Wallsource Device Mounting Brackets
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® CM Angled Raceway Adapter, Fitting Type: Angled Raceway Adapter, White, Body Type: Angled