Ortronics (Legrand) OR-PHA6AU24 Clarity® 6a Angled High Density 110 Patch Panel | Graybar Store
Ortronics (Legrand) - Clarity® 6a Angled High Density 110 Patch Panel - OR-PHA6AU24
+ / - Hover over image to Zoom
Other Views

    Clarity® 6a Angled High Density 110 Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHA6AU24
    SKU: 25405249
    $407.90
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHA6AU24
    • Color Black
    • Panel Type Loaded
    • Category Cat 6a
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Angled Patch Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1