Siemon MX5-01 MAX 5e® Angled UTP Modules | Graybar Store
Siemon - MAX 5e® Angled UTP Modules - MX5-01
+ / - Hover over image to Zoom
Other Views

    MAX 5e® Angled UTP Modules

    Manufacturer: Siemon
    Manufacturer #: MX5-01
    SKU: 99528054
    $6.65
    Checking Pricing
         
    Color:Black
    Module:Keystone
    Adapter Type Front:Angled
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX5-01
    • Color Black
    • Category Cat 5e
    • Termination Style Punchdown
    • Adapter Type Front Angled
    • Module Keystone
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Angled Module, Black, Cat 5e, Termination Style: Punch Down, Wiring Configuration: T568A; T568B