Siemon MX-FA-80 Coax MAX® Angled Modules | Graybar Store
Siemon - Coax MAX® Angled Modules - MX-FA-80
+ / - Hover over image to Zoom
Other Views

    Coax MAX® Angled Modules

    Manufacturer: Siemon
    Manufacturer #: MX-FA-80
    SKU: 97119201
    $4.72
    Checking Pricing
         
    Color:Light Ivory
    Adapter Type Front:Angled
    No. of Adapters:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FA-80
    • Color Light Ivory
    • Termination Style Push-On
    • Adapter Type Front Angled
    • No. of Adapters 1
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Angled Module, Light Ivory