Leviton 49006-AMB Angled Management Bar | Graybar Store
Leviton - Angled Management Bar - 49006-AMB
+ / - Hover over image to Zoom
Other Views

    Angled Management Bar

    Manufacturer: Leviton
    Manufacturer #: 49006-AMB
    SKU: 22057415
    $55.93
    Checking Pricing
         
    Height (Inches):3.07 in.
    Width (Inches):19 in.
    Depth (Inches):1.72
    Material:Steel
    Color:Black
    Mount Type:1 RU Rack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49006-AMB
    • Color Black
    • Depth (Inches) 1.72
    • Height (Inches) 3.07 in.
    • Mount Type 1 RU Rack
    • Width (Inches) 19 in.
    • Material Steel
    Product Overview:
    Angled Cable Management Bar, Rear (4 Hook and Loop Fasteners Included)