Klein Tools D248-8 Angled Head Heavy-Leverage Diagonal-Cutting Pliers | Graybar Store
Klein Tools - Angled Head Heavy-Leverage Diagonal-Cutting Pliers - D248-8
+ / - Hover over image to Zoom
Other Views

    Angled Head Heavy-Leverage Diagonal-Cutting Pliers

    Manufacturer: Klein Tools
    Manufacturer #: D248-8
    SKU: 88154100
    $31.97
    Checking Pricing
         
    Overall Length (Inches):8-1/16
    Jaw Length (Inches):13/16
    Nose Type:Angled Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D248-8
    • Country of Origin US - USA
    • Finish Black Oxide
    • Handle Color Red
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 13/16
    • Materials Hardened Steel
    • Nose Type Angled Nose
    • Overall Length (Inches) 8-1/16
    • For Use With Wire
    • SAP Material Type ZSTD
    Product Overview:
    8-1/16-inch angled head heavy-leverage diagonal-cutting pliers
    • Angled head design for easy work in confined spaces.
    • High-leverage design. Rivet is closer to the cutting edge for 36 percent greater cutting power than other plier designs.
    • Short jaws and beveled cutting edges permit close cutting of wire.
    • Induction-hardened cutting knives for long life.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • Plastic-dipped handles for comfort and ease of identification.
    • Custom, US-made tool steel.