Klein Tools D2000-48 Angled Head Heavy-Leverage Diagonal-Cutting Pliers-2000 Series | Graybar Store
Klein Tools - Angled Head Heavy-Leverage Diagonal-Cutting Pliers-2000 Series - D2000-48
+ / - Hover over image to Zoom
Other Views

    Angled Head Heavy-Leverage Diagonal-Cutting Pliers-2000 Series

    Manufacturer: Klein Tools
    Manufacturer #: D2000-48
    SKU: 88154035
    $39.81
    Checking Pricing
         
    Overall Length (Inches):8-1/16
    Jaw Length (Inches):13/16
    Nose Type:Angled Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D2000-48
    • Country of Origin US - USA
    • Finish Black Oxide
    • Handle Color Royal Blue
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 13/16
    • Materials Hardened Steel
    • Nose Type Angled Nose
    • Overall Length (Inches) 8-1/16
    • For Use With ACSR, Screws, Nails, Most Hardened Wire
    • SAP Material Type ZSTD
    Product Overview:
    8-1/16-inch angled head high-leverage diagonal-cutting pliers for heavy-duty cutting
    • Rivet is closer to the cutting edge for 36-Percent greater cutting power than other pliers designs
    • Cuts ACSR, screws, nails and most hardened wire;Features combination polished and black-oxide finish
    • Angled head design for easy work in confined spaces
    • Heavy-duty cutting knives
    • 2000 Series