Allied Bolt 5842 Angled Guy Bolt, 1 x 16 in. | Graybar Store
Allied Bolt - Angled Guy Bolt, 1 x 16 in. - 5842
+ / - Hover over image to Zoom
Other Views

    Angled Guy Bolt, 1 x 16 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 5842
    SKU: 25422023
    $28.96
    Checking Pricing
         
    Length:16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 5842
    • Length 16 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Angled Guy Bolt, Length: 16 in