Allen Tel AT45S-2-09 Versatap Angled Faceplate, 2-Port, Ivory | Graybar Store
Allen Tel - Versatap Angled Faceplate, 2-Port, Ivory - AT45S-2-09
+ / - Hover over image to Zoom
Other Views

    Versatap Angled Faceplate, 2-Port, Ivory

    Manufacturer: Allen Tel
    Manufacturer #: AT45S-2-09
    SKU: 25719539
    $3.17
    Checking Pricing
         
    No. of Ports:2
    Color:Ivory
    Part Number:AT45S-2-09
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT45S-2-09
    • Color Ivory
    • Part Number AT45S-2-09
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap angled ivory 1 gang, 2-port faceplate.
    • Angled
    • Accepts all Versatap jack modules
    • Constructed of flame retardant UL94V-0 rated material