Siemon CT-C6-C6-04 CT® 6 Angled UTP Coupler | Graybar Store
Siemon - CT® 6 Angled UTP Coupler - CT-C6-C6-04
+ / - Hover over image to Zoom
Other Views

    CT® 6 Angled UTP Coupler

    Manufacturer: Siemon
    Manufacturer #: CT-C6-C6-04
    SKU: 99423787
    $22.86
    Checking Pricing
         
    Color:Grey
    Style:Gravity-Feed
    Adapter Type Front:Angled
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT-C6-C6-04
    • Color Grey
    • Style Gravity-Feed
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Adapter Type Front Angled
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    CT® Angled Coupler, Grey, Cat 6, Wiring Configuration: T568A; T568B