Hubbell Power Systems 7903L Angled Clamp | Graybar Store
Hubbell Power Systems - Angled Clamp - 7903L
+ / - Hover over image to Zoom
Other Views

    Angled Clamp

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 7903L
    SKU: 88056377
    $10.03
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
    Length:5-3/4 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 7903L
    • Diameter (Inches) 5/8
    • Length 5-3/4 in.
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CHANCE® Angled Clamp, Steel, Length: 5-3/4 in, Diameter (Inches): 5/8 in, Strand Size: 1/4 to 7/16 in