Hubbell Power Systems 7902L Angled Clamp | Graybar Store
Hubbell Power Systems - Angled Clamp - 7902L
+ / - Hover over image to Zoom
Other Views

    Angled Clamp

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 7902L
    SKU: 88056374
    $13.36
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
    Length:7 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 7902L
    • Diameter (Inches) 5/8
    • Length 7 in.
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CHANCE® Angled Clamp, Steel, Length: 7 in, Diameter (Inches): 5/8 in, Strand Size: 1/4 to 7/16 in