Leviton Angled Cat 6A 110-Style Patch Panel | Graybar Store
Leviton - Angled Cat 6A 110-Style Patch Panel
+ / - Hover over image to Zoom
Other Views

    Angled Cat 6A 110-Style Patch Panel

    Manufacturer: Leviton
         

    Leviton's Angled Cat 6A patch panel is designed to increase capacity in a standard 19 inch cabinet or rack. This panel has a unique 128-degree angle designed to routes cables into vertical wire managers minimizing the need for horizontal wire management.

    • Independently tested and verified by Intetek (ETL) for Cat 6A component performance
    • Conductor retention feature holds conductors in place during termination
    • Mounts on a 19 inch equipment rack
    • Features a 128-degree angled design
    • Terminates 26 - 22 AWG solid conductors
    • Color-coded front labeling for easily port identification
    See More >>
    • Manufacturer Leviton
    • Category Cat 6A
    • Termination Style 110 Punchdown
    • Mounting 19 Inch Rack
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Price
    6A587-U48
    25225151
    Loaded
    2
    48
    Non Shielded
    $
    1015
    .63
    /
    EA
    25225151
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    48
    Shielding
    Non Shielded
    $
    1015
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6A587-U24
    25225150
    Loaded
    2
    24
    Non Shielded
    $
    546
    .34
    /
    EA
    25225150
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    24
    Shielding
    Non Shielded
    $
    546
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25225151 SKU, 25225151 ANALYTICS...
    No. of Ports
    48
    Shielding
    Non Shielded
    Price
    $
    1015
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25225150 SKU, 25225150 ANALYTICS...
    No. of Ports
    24
    Shielding
    Non Shielded
    Price
    $
    546
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available