Leviton 69587-U48 Angled Cat 6 110-Style Patch Panel, 48 Ports | Graybar Store
Leviton - Angled Cat 6 110-Style Patch Panel, 48 Ports - 69587-U48
+ / - Hover over image to Zoom
Other Views

    Angled Cat 6 110-Style Patch Panel, 48 Ports

    Manufacturer: Leviton
    Manufacturer #: 69587-U48
    SKU: 22068119
    $577.44
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 69587-U48
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 6 48-port universal angled patch panel, 2RU.
    • Mounts on a 19 inch equipment rack
    • Features a 128-degree angled design
    • Terminates 26 - 22 AWG solid conductors
    • Color-coded front labeling for easily port identification