Allen Tel ATR-C8-2G Angled Bracket Coax Splitter 1x8 - 2GHz | Graybar Store
Allen Tel - Angled Bracket Coax Splitter 1x8 - 2GHz - ATR-C8-2G
+ / - Hover over image to Zoom
Other Views

    Angled Bracket Coax Splitter 1x8 - 2GHz

    Manufacturer: Allen Tel
    Manufacturer #: ATR-C8-2G
    SKU: 25689278
    $30.84
    Checking Pricing
         
    Adapter Type:1x8 Splitter W/ F-Connector- 2GHz
    Construction:Angled
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATR-C8-2G
    • Construction Angled
    • Adapter Type 1x8 Splitter W/ F-Connector- 2GHz
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    1x8 angled bracket coax splitter with F-connector, 2GHz SCTE compliant.
    • Designed for data, voice, audio and video applications
    • Coax Splitter with F-Connector
    • Angled Bracket