Allen Tel ATR-C4-1G Angled Bracket Coax Splitter 1x4 - 1GHz | Graybar Store
Allen Tel - Angled Bracket Coax Splitter 1x4 - 1GHz - ATR-C4-1G
+ / - Hover over image to Zoom
Other Views

    Angled Bracket Coax Splitter 1x4 - 1GHz

    Manufacturer: Allen Tel
    Manufacturer #: ATR-C4-1G
    SKU: 25689273
    $21.62
    Checking Pricing
         
    Adapter Type:1x4 Splitter W/ F-Connector- 1GHz
    Construction:Angled
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATR-C4-1G
    • Construction Angled
    • Adapter Type 1x4 Splitter W/ F-Connector- 1GHz
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    1x4 angled bracket coax splitter with F-connector, 1GHz SCTE compliant.
    • Designed for data, voice, audio and video applications
    • Coax Splitter with F-Connector
    • Angled Bracket