Hubbell Power Systems 0100 Angle Thimbleye Eyelet | Graybar Store
Hubbell Power Systems - Angle Thimbleye Eyelet - 0100
+ / - Hover over image to Zoom
Other Views

    Angle Thimbleye Eyelet

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 0100
    SKU: 88055932
    $7.52
    Checking Pricing
         
    Strand Size:5/8 in.
    Length:5-3/16 in.
    Diameter (Inches):2-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 0100
    • Type Thimbleye Angle
    • Diameter (Inches) 2-1/2
    • Length 5-3/16 in.
    • Material of Construction Steel
    • Strand Size 5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Angle Thimbleye Eyelet, Steel, Length: 5-3/16 in, Diameter (Inches): 2-1/2 in, Strand Size: 5/8 in