Thomas and Betts AB205 HDG Superstrut 90 Degree Angle Fitting | Graybar Store
Thomas and Betts - Superstrut 90 Degree Angle Fitting - AB205 HDG
+ / - Hover over image to Zoom
Other Views

    Superstrut 90 Degree Angle Fitting

    Manufacturer: Thomas and Betts
    Manufacturer #: AB205 HDG
    SKU: 97216322
    $14.67
    Checking Pricing
         
    No. of Holes:4
    Color / Finish:Hot Dipped Galvanized
    Weight:70 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 4-1/8 H in
    Depth:1/4 in
    Brand or Series:200; Superstrut
    Use With:Metal Framing Applications
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Fitting Type:90° Angle
    Length From Bend (Inches):3-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB205 HDG
    • Dimensions 1-5/8 W x 1/4 D x 4-1/8 H in
    • Type Fitting
    • Brand or Series 200; Superstrut
    • Color / Finish Hot Dipped Galvanized
    • Depth 1/4 in
    • Fitting Type 90° Angle
    • Hole Diameter (Inches) 9/16
    Product Overview:
    Superstrut® 200 Angle Fitting, Hot Dipped Galvanized, Weight: 70 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 4-1/8 H in, Steel, Hole Diameter (Inches): 9/16 in