Unistrut P1382 EG Electro-Galvanized 90 Degree Fitting | Graybar Store
Unistrut - Electro-Galvanized 90 Degree Fitting - P1382 EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized 90 Degree Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1382 EG
    SKU: 96049498
    $13.45
    Checking Pricing
         
    No. of Holes:4
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches):3-1/2
    Channel Dimensions (Inches):1-5/8 W
    Color / Finish:Electrogalvanized
    Weight:105 per 100 Pieces lb
    Dimensions:4-1/8 W x 1/4 D x 3-1/2 H in
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches):4-1/8
    Hole Diameter (Inches):9/16
    Fitting Type:90° Angle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1382 EG
    • Dimensions 4-1/8 W x 1/4 D x 3-1/2 H in
    • Type 90â° Fitting
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W
    • Color / Finish Electrogalvanized
    • Depth 1/4 in
    • Fitting Type 90° Angle
    • Height (Inches) 3-1/2
    • Hole Diameter (Inches) 9/16
    • Materials Steel
    • Weight 105 per 100 Pieces lb
    • Width (Inches) 4-1/8
    • No. of Holes 4
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Angle Fitting, Electrogalvanized, Weight: 105 per 100 Pieces lb, Dimensions: 4-1/8 W x 1/4 D x 3-1/2 H in, Steel, Hole Diameter (Inches): 9/16 in