Unistrut P1498 HG Hot-Dipped Galvanized 90 Degree Fitting | Graybar Store
Unistrut - Hot-Dipped Galvanized 90 Degree Fitting - P1498 HG
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized 90 Degree Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1498 HG
    SKU: 94032887
    $8.86
    Checking Pricing
         
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1498 HG
    • Type Fitting
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Materials Steel
    • No. of Holes 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Angle Fitting, Hot Dipped Galvanized, Weight: 65 per 100 Pieces lb, Dimensions: 1-7/8 W x 1/4 D x 4-7/8 H in, Steel, Hole Diameter (Inches): 9/16 in