Unistrut P1186 HG Inside Angle Fitting | Graybar Store
Unistrut - Inside Angle Fitting - P1186 HG
+ / - Hover over image to Zoom
Other Views

    Inside Angle Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1186 HG
    SKU: 93160836
    $4.34
    Checking Pricing
         
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches):3-1/8
    Channel Dimensions (Inches):1-5/8 W
    Color / Finish:Hot Dipped Galvanized
    Weight:58 per 100 Pieces lb
    Dimensions:2-1/2 W x 1/4 D x 3-1/8 H in
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches):2-1/2
    Hole Diameter (Inches):9/16
    Fitting Type:45° Angle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1186 HG
    • Dimensions 2-1/2 W x 1/4 D x 3-1/8 H in
    • Type Fitting
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W
    • Color / Finish Hot Dipped Galvanized
    • Depth 1/4 in
    • Fitting Type 45° Angle
    • Height (Inches) 3-1/8
    • Hole Diameter (Inches) 9/16
    • Materials Steel
    • Weight 58 per 100 Pieces lb
    • Width (Inches) 2-1/2
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Angle Fitting, Hot Dipped Galvanized, Weight: 58 per 100 Pieces lb, Dimensions: 2-1/2 W x 1/4 D x 3-1/8 H in, Steel, Hole Diameter (Inches): 9/16 in