Unistrut P1068 GR Green Painted Steel 90 Degree Fitting | Graybar Store
Unistrut - Green Painted Steel 90 Degree Fitting - P1068 GR
+ / - Hover over image to Zoom
Other Views

    Green Painted Steel 90 Degree Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1068 GR
    SKU: 89026425
    $2.55
    Checking Pricing
         
    No. of Holes:2
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches):2-1/4
    Channel Dimensions (Inches):1-5/8 W
    Color / Finish:Green
    Weight:38 per 100 Pieces lb
    Dimensions:1/4 D x 2-1/4 H in
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches):9/16
    Fitting Type:90° Angle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1068 GR
    • Dimensions 1/4 D x 2-1/4 H in
    • Type Gusseted Fitting
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W
    • Color / Finish Green
    • Depth 1/4 in
    • Fitting Type 90° Angle
    • Height (Inches) 2-1/4
    • Hole Diameter (Inches) 9/16
    • Materials Steel
    • Weight 38 per 100 Pieces lb
    • No. of Holes 2
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Angle Fitting, Green, Weight: 38 per 100 Pieces lb, Dimensions: 1/4 D x 2-1/4 H in, Steel, Hole Diameter (Inches): 9/16 in