Hubbell Power Systems 5112T Thimbleye® 3/4 x 12 in. Drop-Forged Steel Straight Bolt With Cone-Type Point | Graybar Store
Hubbell Power Systems - Thimbleye® 3/4 x 12 in. Drop-Forged Steel Straight Bolt With Cone-Type Point - 5112T
+ / - Hover over image to Zoom
Other Views

    Thimbleye® 3/4 x 12 in. Drop-Forged Steel Straight Bolt With Cone-Type Point

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 5112T
    SKU: 88056166
    $16.61
    Checking Pricing
         
    Size:3/4 in
    Length:12 in.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 5112T
    • Size 3/4 in
    • Length 12 in.
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thimbleye® Angle Bolt, Length: 12 in, Size: 3/4 in, Thread Size: 5/8-11 Dia x 6 L in