ITW Ramset Anchor With Climaseal™ Finish | Graybar Store
ITW Ramset - Anchor With Climaseal™ Finish
+ / - Hover over image to Zoom
Other Views

    Anchor With Climaseal™ Finish

    Manufacturer: ITW Ramset
         

    • Manufacturer ITW Ramset
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Size
    Packaging
    Length
    Anchor Type
    Screw Type
    Thread Size
    Price
    PF3-114
    22052599
    Blue
    3/16 in
    100 per Box
    1-1/4 in.
    Flat Head Anchor
    Flat
    3/16 in.
    $
    0
    .09
    /
    EA
    22052599
    Color
    Blue
    Size
    3/16 in
    Packaging
    100 per Box
    Length
    1-1/4 in.
    Anchor Type
    Flat Head Anchor
    Screw Type
    Flat
    Thread Size
    3/16 in.
    $
    0
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PF3-134
    22052600
    Blue
    3/16 in
    100 per Box
    1-3/4 in.
    Flat Head Anchor
    Flat
    3/16 in.
    $
    0
    .10
    /
    EA
    22052600
    Color
    Blue
    Size
    3/16 in
    Packaging
    100 per Box
    Length
    1-3/4 in.
    Anchor Type
    Flat Head Anchor
    Screw Type
    Flat
    Thread Size
    3/16 in.
    $
    0
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22052599 SKU, 22052599 ANALYTICS...
    Packaging
    100 per Box
    Length
    1-1/4 in.
    Anchor Type
    Flat Head Anchor
    Screw Type
    Flat
    Thread Size
    3/16 in.
    Price
    $
    0
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22052600 SKU, 22052600 ANALYTICS...
    Packaging
    100 per Box
    Length
    1-3/4 in.
    Anchor Type
    Flat Head Anchor
    Screw Type
    Flat
    Thread Size
    3/16 in.
    Price
    $
    0
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available