ITW Ramset HW4-234 Tapcon 1/4 x 2-3/4 in. Blue Hex Washer Head Masonry Anchor With Climaseal™ Finish | Graybar Store
ITW Ramset - Tapcon 1/4 x 2-3/4 in. Blue Hex Washer Head Masonry Anchor With Climaseal™ Finish - HW4-234
+ / - Hover over image to Zoom
Other Views

    Tapcon 1/4 x 2-3/4 in. Blue Hex Washer Head Masonry Anchor With Climaseal™ Finish

    Manufacturer: ITW Ramset
    Manufacturer #: HW4-234
    SKU: 22052593
    $0.17
    Checking Pricing
         
    Screw Size:1/4 in.
    Color:Blue
    Size:1/4 in
    Packaging:100 per Box
    Length:2-3/4 in.
    Anchor Type:Hex Head Anchor
    Screw Type:Hex
    Thread Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # HW4-234
    • Color Blue
    • Size 1/4 in
    • Length 2-3/4 in.
    • Screw Size 1/4 in.
    • Screw Type Hex
    • Thread Size 1/4 in.
    • Anchor Type Hex Head Anchor
    • Packaging 100 per Box
    • SAP Material Type ZSTD
    Product Overview:
    Tapcon® Red Head® Hex Head Anchor With Climaseal™ Finish, 100 per Box, Size 1/4 x 2-3/4 in.