ITW Ramset HW3-114 Tapcon 3/16 x 1-1/4 in. Blue Hex Washer Head Masonry Anchor With Climaseal™ Finish | Graybar Store
ITW Ramset - Tapcon 3/16 x 1-1/4 in. Blue Hex Washer Head Masonry Anchor With Climaseal™ Finish - HW3-114
+ / - Hover over image to Zoom
Other Views

    Tapcon 3/16 x 1-1/4 in. Blue Hex Washer Head Masonry Anchor With Climaseal™ Finish

    Manufacturer: ITW Ramset
    Manufacturer #: HW3-114
    SKU: 22052585
    $0.09
    Checking Pricing
         
    Color:Blue
    Size:3/16 in
    Packaging:100 per Box
    Length:1-1/4 in.
    Anchor Type:Hex Head Anchor
    Screw Type:Hex
    Thread Size:3/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # HW3-114
    • Color Blue
    • Size 3/16 in
    • Length 1-1/4 in.
    • Screw Type Hex
    • Thread Size 3/16 in.
    • Anchor Type Hex Head Anchor
    • Packaging 100 per Box
    • SAP Material Type ZSTD
    Product Overview:
    Tapcon® Red Head® Hex Head Anchor With Climaseal™ Finish, 100 per Box, Size 3/16 x 1-1/4 in.