ITW Ramset Anchor With Climaseal™ Finish | Graybar Store
ITW Ramset - Anchor With Climaseal™ Finish
+ / - Hover over image to Zoom
Other Views

    Anchor With Climaseal™ Finish

    Manufacturer: ITW Ramset
         

    • Manufacturer ITW Ramset
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Screw Size
    Color
    Size
    Packaging
    Length
    Anchor Type
    Screw Type
    Thread Size
    Price
    HW4-134
    22052591
    1/4 in.
    Blue
    1/4 in
    100 per Box
    1-3/4 in.
    Hex Head Anchor
    Hex
    1/4 in.
    $
    0
    .13
    /
    EA
    22052591
    Screw Size
    1/4 in.
    Color
    Blue
    Size
    1/4 in
    Packaging
    100 per Box
    Length
    1-3/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    1/4 in.
    $
    0
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HW4-314
    22052594
    1/4 in.
    Blue
    1/4 in
    100 per Box
    3-1/4 in.
    Hex Head Anchor
    Hex
    1/4 in.
    $
    0
    .19
    /
    EA
    22052594
    Screw Size
    1/4 in.
    Color
    Blue
    Size
    1/4 in
    Packaging
    100 per Box
    Length
    3-1/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    1/4 in.
    $
    0
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HW4-214
    22052592
    1/4 in.
    Blue
    1/4 in
    100 per Box
    2-1/4 in.
    Hex Head Anchor
    Hex
    1/4 in.
    $
    0
    .15
    /
    EA
    22052592
    Screw Size
    1/4 in.
    Color
    Blue
    Size
    1/4 in
    Packaging
    100 per Box
    Length
    2-1/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    1/4 in.
    $
    0
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HW3-114
    22052585
    Blue
    3/16 in
    100 per Box
    1-1/4 in.
    Hex Head Anchor
    Hex
    3/16 in.
    $
    0
    .09
    /
    EA
    22052585
    Screw Size
    Color
    Blue
    Size
    3/16 in
    Packaging
    100 per Box
    Length
    1-1/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    3/16 in.
    $
    0
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HW4-234
    22052593
    1/4 in.
    Blue
    1/4 in
    100 per Box
    2-3/4 in.
    Hex Head Anchor
    Hex
    1/4 in.
    $
    0
    .17
    /
    EA
    22052593
    Screw Size
    1/4 in.
    Color
    Blue
    Size
    1/4 in
    Packaging
    100 per Box
    Length
    2-3/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    1/4 in.
    $
    0
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HW4-114
    22052590
    1/4 in.
    Blue
    1/4 in
    100 per Box
    1-1/4 in.
    Hex Head Anchor
    Hex
    1/4 in.
    $
    0
    .12
    /
    EA
    22052590
    Screw Size
    1/4 in.
    Color
    Blue
    Size
    1/4 in
    Packaging
    100 per Box
    Length
    1-1/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    1/4 in.
    $
    0
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22052591 SKU, 22052591 ANALYTICS...
    Size
    1/4 in
    Packaging
    100 per Box
    Length
    1-3/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    1/4 in.
    Price
    $
    0
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22052594 SKU, 22052594 ANALYTICS...
    Size
    1/4 in
    Packaging
    100 per Box
    Length
    3-1/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    1/4 in.
    Price
    $
    0
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22052592 SKU, 22052592 ANALYTICS...
    Size
    1/4 in
    Packaging
    100 per Box
    Length
    2-1/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    1/4 in.
    Price
    $
    0
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22052585 SKU, 22052585 ANALYTICS...
    Size
    3/16 in
    Packaging
    100 per Box
    Length
    1-1/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    3/16 in.
    Price
    $
    0
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22052593 SKU, 22052593 ANALYTICS...
    Size
    1/4 in
    Packaging
    100 per Box
    Length
    2-3/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    1/4 in.
    Price
    $
    0
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22052590 SKU, 22052590 ANALYTICS...
    Size
    1/4 in
    Packaging
    100 per Box
    Length
    1-1/4 in.
    Anchor Type
    Hex Head Anchor
    Screw Type
    Hex
    Thread Size
    1/4 in.
    Price
    $
    0
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available