Hubbell Power Systems E1020035 Anchor Rod With Thimbleye | Graybar Store
Hubbell Power Systems - Anchor Rod With Thimbleye - E1020035
+ / - Hover over image to Zoom
Other Views

    Anchor Rod With Thimbleye

    Manufacturer: Hubbell Power Systems
    Manufacturer #: E1020035
    SKU: 88057673
    $27.52
    Checking Pricing
         
    Length:7 ft.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # E1020035
    • Diameter (Inches) 5/8
    • Length 7 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PISA® Anchor Rod With Thimbleye, Length: 7 ft, Diameter (Inches): 5/8 in