L. H. Dottie K14CDD 12 x 1 1/2 Square Drive Sheet Metal Screws With No. 23 Red Collar Anchors | Graybar Store
L. H. Dottie - 12 x 1 1/2 Square Drive Sheet Metal Screws With No. 23 Red Collar Anchors - K14CDD
+ / - Hover over image to Zoom
Other Views

    12 x 1 1/2 Square Drive Sheet Metal Screws With No. 23 Red Collar Anchors

    Manufacturer: L. H. Dottie
    Manufacturer #: K14CDD
    SKU: 25321949
    $18.25
    Checking Pricing
         
    Screw Size:No. 12
    Length:1-1/2 in.
    Package Quantity:50 Screw/50 Anchor Display Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # K14CDD
    • Head Type Square Drive
    • Length 1-1/2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    No. 12 x 1 1/2 in. square drive sheet metal screws with No. 23 red collar anchors kit includes (50) screws, (50) anchors and (1) carbide masonry drill. Drill size 5/16 in. Display Pack.
    Dottie is an industry leader in anchor kits, offering a comprehensive variety for almost any imaginable need.