L. H. Dottie K7DCTP 10 x 1 Square Drive Sheet Metal Screws With No. 22 Red Collar Anchors (Tuff Pack) | Graybar Store
L. H. Dottie - 10 x 1 Square Drive Sheet Metal Screws With No. 22 Red Collar Anchors (Tuff Pack) - K7DCTP
+ / - Hover over image to Zoom
Other Views

    10 x 1 Square Drive Sheet Metal Screws With No. 22 Red Collar Anchors (Tuff Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: K7DCTP
    SKU: 25321954
    $17.64
    Checking Pricing
         
    Screw Size:No. 10
    Length:1 in.
    Package Quantity:100 Screw/100 Anchor Tuff Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # K7DCTP
    • Head Type Square Drive
    • Length 1 in.
    • Materials Zinc Plated Steel
    Product Overview:
    No. 10 x 1 in. square drive sheet metal screws with No. 22 red collar anchors kit includes (100) screws, (100) anchors and (1) carbide masonry drill. Drill size 1/4 in. Tuff pack.
    Dottie is an industry leader in anchor kits, offering a comprehensive variety for almost any imaginable need.