Greenlee 84019 #10-12 Plastic Conical Anchor Kit With No. 10 x 1 in. Slotted Head Screws | Graybar Store
Greenlee - #10-12 Plastic Conical Anchor Kit With No. 10 x 1 in. Slotted Head Screws - 84019
+ / - Hover over image to Zoom
Other Views

    #10-12 Plastic Conical Anchor Kit With No. 10 x 1 in. Slotted Head Screws

    Manufacturer: Greenlee
    Manufacturer #: 84019
    SKU: 88285790
    $21.84
    Checking Pricing
         
    Screw Size:No. 10
    Anchor Type:Conical Anchor Kit
    Kit Includes:(100) Anchors, (100) Screws, Masonry Bit
    Size:10 in; 12 in
    Use With:Block; Brick; Concrete; Lag Screws; Sheet Metal; Tile; Wood
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 84019
    • Size 10 in; 12 in
    • Kit Includes (100) Anchors, (100) Screws, Masonry Bit
    • Screw Size No. 10
    Product Overview:
    Anchor Kit, Anchor Type: Conical Anchor Kit, Size: 10 in; 12 in