L. H. Dottie RD3TP No. 22 Red Collar Phillips/Slotted Anchor Kit With 8 x 1 Sheet Metal Screws and Masonry Drill, Tuff Pack | Graybar Store
L. H. Dottie - No. 22 Red Collar Phillips/Slotted Anchor Kit With 8 x 1 Sheet Metal Screws and Masonry Drill, Tuff Pack - RD3TP
+ / - Hover over image to Zoom
Other Views

    No. 22 Red Collar Phillips/Slotted Anchor Kit With 8 x 1 Sheet Metal Screws and Masonry Drill, Tuff Pack

    Manufacturer: L. H. Dottie
    Manufacturer #: RD3TP
    SKU: 25642902
    $21.49
    Checking Pricing
         
    Screw Type:Phillips; Slotted
    Packaging:1 Each
    Size:8 x 1 in
    Anchor Type:Anchor Kit
    Kit Includes:#22 Anchor; #8 Phillips/Slotted Screw
    Color:Red
    Length:1 in.
    Use With:#22 Red Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RD3TP
    • Color Red
    • Size 8 x 1 in
    • Kit Includes #22 Anchor; #8 Phillips/Slotted Screw
    • Length 1 in.
    • Screw Type Phillips; Slotted
    • Anchor Type Anchor Kit
    • Packaging 1 Each
    • Use With #22 Red Anchor
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Anchor Kit, Size 8 x 1 in., Red Collar