Lithonia Lighting AB30-0 Anchor Bolt Set, 3/4 x 30 x 3 Inches | Graybar Store
Lithonia Lighting - Anchor Bolt Set, 3/4 x 30 x 3 Inches - AB30-0
+ / - Hover over image to Zoom
Other Views

    Anchor Bolt Set, 3/4 x 30 x 3 Inches

    Manufacturer: Lithonia Lighting
    Manufacturer #: AB30-0
    SKU: 96072686
    $47.50
    Checking Pricing
         
    Anchor Size:3/4 x 30 x 3 in.
    Use With:6 in. Round Tapered Aluminum Poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # AB30-0
    • Anchor Size 3/4 x 30 x 3 in.
    • Brand Lithonia
    • Use With 6 in. Round Tapered Aluminum Poles
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Anchor bolt 3/4 X 30 x 3 inch for use with round tapered 6 in. aluminum poles.