Lithonia Lighting ABSSS-4C Anchor Bolt Set, 3/4 x 18 x 3 Inches, Square Poles | Graybar Store
Lithonia Lighting - Anchor Bolt Set, 3/4 x 18 x 3 Inches, Square Poles - ABSSS-4C
+ / - Hover over image to Zoom
Other Views

    Anchor Bolt Set, 3/4 x 18 x 3 Inches, Square Poles

    Manufacturer: Lithonia Lighting
    Manufacturer #: ABSSS-4C
    SKU: 99473268
    Price pending
    Checking Pricing
         
    Anchor Size:3/4 x 18 x 3 in.
    Use With:4 in. Square Straight Steel Poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ABSSS-4C
    • Anchor Size 3/4 x 18 x 3 in.
    • Brand Lithonia
    • Use With 4 in. Square Straight Steel Poles
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Anchor bolt 3/4 X 18 x 3 inch for use with 4 in. square straight steel poles.