Lithonia Lighting AB18-0 Anchor Bolt Set, 3/4 x 18 x 3 Inches, RSS Poles | Graybar Store
Lithonia Lighting - Anchor Bolt Set, 3/4 x 18 x 3 Inches, RSS Poles - AB18-0
+ / - Hover over image to Zoom
Other Views

    Anchor Bolt Set, 3/4 x 18 x 3 Inches, RSS Poles

    Manufacturer: Lithonia Lighting
    Manufacturer #: AB18-0
    SKU: 98391344
    $64.26
    Checking Pricing
         
    Anchor Size:3/4 x 18 x 3 in.
    Use With:Round Straight Steel Poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # AB18-0
    • Anchor Size 3/4 x 18 x 3 in.
    • Brand Lithonia
    • Use With Round Straight Steel Poles
    • Country of Origin US - USA
    Product Overview:
    Anchor bolt 3/4 X 18 x 3 inch for use with round straight steel poles.