Chatsworth 06001-004 Steel Anchor For 5/8-11 Threaded Rod | Graybar Store
Chatsworth - Steel Anchor For 5/8-11 Threaded Rod - 06001-004
+ / - Hover over image to Zoom
Other Views

    Steel Anchor For 5/8-11 Threaded Rod

    Manufacturer: Chatsworth
    Manufacturer #: 06001-004
    SKU: 97280939
    $18.10
    Checking Pricing
         
    Length:2-1/2 in.
    Use With:5/8-11 in Threaded Rods
    Anchor Type:Anchor Set
    Thread Size:5/8-11
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 06001-004
    • Length 2-1/2 in.
    • Thread Size 5/8-11
    • Anchor Type Anchor Set
    • Packaging 1 Each
    • Use With 5/8-11 in Threaded Rods
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Anchor, Anchor Type: Anchor Set, Packaging: 1 Each, Length: 2-1/2 in, Thread Size: 5/8-11