Chatsworth 20067-001 Steel Anchor For 3/8-16 Threaded Rod | Graybar Store
Chatsworth - Steel Anchor For 3/8-16 Threaded Rod - 20067-001
+ / - Hover over image to Zoom
Other Views

    Steel Anchor For 3/8-16 Threaded Rod

    Manufacturer: Chatsworth
    Manufacturer #: 20067-001
    SKU: 89026565
    $3.21
    Checking Pricing
         
    Length:2 in.
    Use With:3/8-16 in Threaded Rods
    Anchor Type:Expandable Anchor
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 20067-001
    • Length 2 in.
    • Thread Size 3/8-16
    • Anchor Type Expandable Anchor
    • Use With 3/8-16 in Threaded Rods
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CPI® Anchor, Anchor Type: Expandable Anchor, Length: 2 in, Thread Size: 3/8-16