Valcom VP-412A Analog Power Supply | Graybar Store
Valcom - Analog Power Supply - VP-412A
+ / - Hover over image to Zoom
Other Views

    Analog Power Supply

    Manufacturer: Valcom
    Manufacturer #: VP-412A
    SKU: 89034846
    $19.27
    Checking Pricing
         
    Voltage Rating:12V DC
    Amperage:400 mA
    Color / Finish:Black
    Dimensions:1.6 x 2 x 2.6 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VP-412A
    • Dimensions 1.6 x 2 x 2.6 inches
    • Amperage 400 mA
    • Color / Finish Black
    • Voltage Rating 12V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Analog power supply, 400 mA / 12 volt unfiltered with barrel plug.
    • Connection - Barrel Plug
    • Provides Power for (1) V-2952 FM Tuner or V-9970 Station Level Page Control
    • Receptacle Mount
    • UL, CSA
    • Valcom Power Units (0)