Viking Electronics K-1500-6A Analog Panel Phone Analog | Graybar Store
Viking Electronics - Analog Panel Phone Analog - K-1500-6A
+ / - Hover over image to Zoom
Other Views

    Analog Panel Phone Analog

    Manufacturer: Viking Electronics
    Manufacturer #: K-1500-6A
    SKU: 25190069
    $162.05
    Checking Pricing
         
    Additional Features:Flush Mounts to A Standard Double Gang Box; Now with Heavy Duty Hook Switch and 14 Gauge Stainless Steel Faceplate;
    Housing Color:White
    Cord:Corded
    Mounting Position:Wall Mount
    Phone Color:Black
    Dial:No Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1500-6A
    • Cord Corded
    • Dial No Dial
    • Housing Color White
    • Phone Color Black
    • Additional Features Flush Mounts to A Standard Double Gang Box; Now with Heavy Duty Hook Switch and 14 Gauge Stainless Steel Faceplate;
    • Mounting Position Wall Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    K-1500 Analog Panel Phone, Phone Color: Black, No Dial, Wall Mount, Cord: Corded, Housing Color: White