Viking Electronics K-1900-7-EWP Analog Panel Phone Analog | Graybar Store
Viking Electronics - Analog Panel Phone Analog - K-1900-7-EWP
+ / - Hover over image to Zoom
Other Views

    Analog Panel Phone Analog

    Manufacturer: Viking Electronics
    Manufacturer #: K-1900-7-EWP
    SKU: 25123516
    $469.92
    Checking Pricing
         
    Additional Features:Auto Dial 1 (Up to 32 Digits) Programmable Speed Dial Number; Blocks Fraudulent Calls From Hand Held Pocket Dialer; Hearing
    Housing Color:White
    Cord:Corded
    Mounting Position:Wall Mount
    Phone Color:Black
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1900-7-EWP
    • Cord Corded
    • Dial Dial
    • Housing Color White
    • Phone Color Black
    • Type Analog
    • Additional Features Auto Dial 1 (Up to 32 Digits) Programmable Speed Dial Number; Blocks Fraudulent Calls From Hand Held Pocket Dialer; Hearing
    • Mounting Position Wall Mount
    • Country of Origin US - USA
    Product Overview:
    Analog Panel Phone, Phone Color: Black, Dial, Wall Mount, Cord: Corded, Housing Color: White