Valcom V-2003A Analog Page Control Three-Zone One-Way | Graybar Store
Valcom - Analog Page Control Three-Zone One-Way - V-2003A
+ / - Hover over image to Zoom
Other Views

    Analog Page Control Three-Zone One-Way

    Manufacturer: Valcom
    Manufacturer #: V-2003A
    SKU: 95077409
    $316.78
    Checking Pricing
         
    Dimensions:3 x 10 x 7.1 inches
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2003A
    • Dimensions 3 x 10 x 7.1 inches
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Page control with built-in power supply and feature rich for three zones of one-way paging.
    • Uses (20) Valcom Power Unit
    • Loop start, ground start, or page port access
    • Three zones of one way paging
    • Background music input
    • integrated single/warble tone generators
    • Integrated power supply