Valcom V-2006A Analog Page Control Six-Zone One-Way | Graybar Store
Valcom - Analog Page Control Six-Zone One-Way - V-2006A
+ / - Hover over image to Zoom
Other Views

    Analog Page Control Six-Zone One-Way

    Manufacturer: Valcom
    Manufacturer #: V-2006A
    SKU: 89023517
    $413.61
    Checking Pricing
         
    Dimensions:2.7 x 13 x 10.9 inches
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2006A
    • Dimensions 2.7 x 13 x 10.9 inches
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Page control with built-in power supply and feature rich for six zones of one-way paging.
    • Uses (30) Valcom Power Unit
    • Loop start, ground start, or page port access
    • Six zones of one way page
    • Three group calls plus all call
    • Background music input
    • Integrated single/warble tone generators
    • Integrated power supply
    • Provides external power for one-way amplified speakers
    • Battery back-up compatible
    • Page override input