Valcom V-2000A Analog Page Control One-Zone One-Way | Graybar Store
Valcom - Analog Page Control One-Zone One-Way - V-2000A
+ / - Hover over image to Zoom
Other Views

    Analog Page Control One-Zone One-Way

    Manufacturer: Valcom
    Manufacturer #: V-2000A
    SKU: 99868281
    $136.95
    Checking Pricing
         
    Voltage Rating:-21 to -26 Vdc
    Color / Finish:Grey
    Dimensions:5.8 x 7.7 x 2.6 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2000A
    • Dimensions 5.8 x 7.7 x 2.6 inches
    • Color / Finish Grey
    • Voltage Rating -21 to -26 Vdc
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Page control with built-in power supply provides telephone access to single zone of one-way paging.
    • Uses (12) Valcom Power Units
    • Loop start trunk port and page port access
    • One way page
    • Integrated power supply
    • Background music input
    • Voice operated music mute
    • Provides external power for one-way amplified speakers
    • Wall or shelf mount